-
Select Country
- Source Now
Get it by Wednesday, Feb 11
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
| Item | Gear Coupling Hub |
|---|---|
| Bore Size | 1 5/8" |
| Color | Metallic |
| Coupling Type | Gear |
| Depth | 1.69" |
| Dimension Hd | 2.31" |
| Hub Material | AISI 1045 |
| Keyway Size (w X D) | 3/8" x 3/16" |
| Length Thru Bore | 1.69" |
| Max Speed (unbalanced) | 6000 RPM |
|---|---|
| Max. Bore (dimensions Id1/id2) | 1 5/8" |
| Nominal Torque | 7600 lbs.-in. |
| Set Screw Style Coupling Size (dimension T) | No Setscrew |
| Size | 1 |
| Style | Bored |
| Type | Gear Coupling Hubs |
| Volume | 9.01801 cu. in. |
| Height (cm) | 8.59 |
|---|---|
| Length (cm) | 9.86 |
| Width (cm) | 9.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.4995 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)