-
Select Country
- Source Now
Get it by Tuesday, Mar 10
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
| Item | Gear Coupling Hub |
|---|---|
| Bore Type | Rough Stock Bore |
| Color | Metallic |
| Coupling Type | Gear |
| Dimension Hd | 11 1/2" |
| Distance Between Shaft Ends (dimension Bse) | 0.31" |
| Flange Diameter (dimension Fd) | 18" |
| Hub Material | AISI 1045 |
| Length Thru Bore | 7.41" |
| Max Speed (unbalanced) | 2100 RPM |
| Max. Bore | 8 1/4" |
|---|---|
| Nominal Torque | 749700 lbs.-in. |
| Overall Length | 16.13" |
| Rough Stock Bore | 4" |
| Set Screw Style Coupling Size (dimension T) | No Setscrew |
| Size | 6 |
| Style | Unbored |
| Type | Gear Coupling Hubs |
| Volume | 979.9725 cu. in. |
| Height (cm) | 40.97 |
|---|---|
| Length (cm) | 42.24 |
| Width (cm) | 42.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 92.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)