LOVEJOY 69790400132 F 1 HUB RSB Gear Coupling Hub, Bore 42mm

Item: AK3XTR
Model: 69790400132
Cross Ref: F 1 HUB RSB
Check Availability
In Stock

Get it by Thursday, Mar 12

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$142.25 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Gear Coupling Hub
Bore Type Rough Stock Bore
Color Metallic
Coupling Type Gear
Dimension Hd 2.31"
Distance Between Shaft Ends (dimension Bse) 0.13"
Flange Diameter (dimension Fd) 4 14/25"
Hub Material AISI 1045
Length Thru Bore 1.69"
Max Speed (unbalanced) 6000 RPM
Max. Bore 1 5/8"
Nominal Torque 7600 lbs.-in.
Overall Length 3 1/2"
Rough Stock Bore 11/25"
Set Screw Style Coupling Size (dimension T) No Setscrew
Size 1
Style Unbored
Type Gear Coupling Hubs
Volume 9.01801 cu. in.

Product Details

Lovejoy 69790400132 gear coupling hub is compatible with gear mesh to provide a mechanical connection between the rotating shafts of equipment. The complete assembly can accommodate inherent misalignment while transmitting torque and power between the connected shaft.

Shipping Information

Height (cm) 8.89
Length (cm) 10.16
Width (cm) 10.16
Country Of Origin US
Weight (kg) 0.9

Features

  • The F-type coupling consists of two flex hubs and two sleeves to compensate for angular, parallel and axial misalignment.
  • It features a patented Vari-Crown tooth design that requires less backlash for a given angle of misalignment than the conventional or circular arc crown.
  • It comes with a piloted gear fit to offer high speeds and low vibration during operation.
  • This 1-inch gear coupling is rated for a maximum torque capacity of 7600 inch-lb.
  • It includes nuts & bolts, a grease seal, backup rings and a gasket to hold the assembly together, as well as keep the gear coupling lubricated.

Frequently Asked Questions

What is the purpose of the O-ring?

The O-ring conforms to hard surfaces to create a bubble-tight seal for retaining lubrication and providing excellent heat resistance.

What is a keyway?

It is a slot cut in a part of a machine to ensure correct orientation with another part fitted with a compatible key. The keyway also prevents pushing the wrong key into the wrong slot.

What are bolts and nuts used for?

Lovejoy gear coupling 69790400132 is made of short sleeves surrounded by a perpendicular flange. The flanges are held together by a series of bolts or nuts to place the sleeve in position so that the two flanges match face-to-face and provide proper power transmission.

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site