-
Select Country
- Source Now
Get it by Tuesday, Feb 10
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
| Item | Gear Coupling Hub |
|---|---|
| Bore Size | 1 1/4" |
| Bushing Series | 999999999 Series |
| Color | Metallic |
| Complete Coupling Weight | 3.5 lbs. |
| Coupling Type | Gear |
| Dimension Hd | 2.38" |
| Dimension Ls | 1 22/25" |
| Distance Between Shaft Ends (dimension Bse) | 0.13" |
| Hub Material | Sintered Iron |
| Keyway Size (w X D) | 1/4" x 1/8" |
| Length Thru Bore | 1.63" |
|---|---|
| Max. Angular Misalignment | 5° |
| Max. Bore (dimensions Id1/id2) | 1 5/8" |
| Outside Dia. | 3 3/4" |
| Overall Length | 3.38" |
| Set Screw Style Coupling Size | 1/4"-20 |
| Size | NYFL |
| Style | Bored |
| Type | Gear Coupling Hubs |
| Volume | 9.23297 cu. in. |
| Height (cm) | 8.59 |
|---|---|
| Length (cm) | 9.86 |
| Width (cm) | 9.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)