LOVEJOY 69790400015 NYFL HUB 3/4 3/16X3/32KW Gear Coupling Hub, Bore 3/4 In, Sintered Iron

Item: AK3XMW
Model: 69790400015
Cross Ref: NYFL HUB 3/4 3/16X3/32KW
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$296.97 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Gear Coupling Hub
Bore Size 3/4"
Bushing Series 999999999 Series
Color Metallic
Complete Coupling Weight 3.5 lbs.
Coupling Type Gear
Dimension Hd 2.38"
Dimension Ls 1 22/25"
Distance Between Shaft Ends (dimension Bse) 0.13"
Hub Material Sintered Iron
Keyway Size (w X D) 3/16" x 3/32"
Length Thru Bore 1.63"
Max. Angular Misalignment
Max. Bore (dimensions Id1/id2) 1 5/8"
Outside Dia. 3 3/4"
Overall Length 3.38"
Set Screw Style Coupling Size 1/4"-20
Size NYFL
Style Bored
Type Gear Coupling Hubs
Volume 9.23297 cu. in.

Shipping Information

Height (cm) 8.59
Length (cm) 9.86
Width (cm) 9.86
Country Of Origin US
Weight (kg) 0.945

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site