-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | SS Type Hub |
|---|---|
| Bore Size | 3/4" |
| Bore Type | Finished Bore |
| Color | Metallic |
| Coupling Type | Jaw |
| Dimension G | 0.71" |
| Hub Length | 2.09" |
| Hub Material | Stainless Steel |
| Hub Material Finish | Mill |
| Keyway | Keyway |
| Keyway Depth | 3/16" x 3/32" |
|---|---|
| Keyway Size | 3/16" x 3/32" |
| Keyway Width | 3/16" x 3/32" |
| Length Through Bore | 1.38" |
| Max. Bore | 1 3/8" |
| Min. Bore | 0.437" |
| Outside Dia. | 2.54" |
| System Of Measurement | Imperial |
| Thread Size | 5/16"-18 |
| Height (cm) | 5.31 |
|---|---|
| Length (cm) | 6.45 |
| Width (cm) | 6.45 |
| HS Code | 8483908040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)