-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | GS Series Spider |
|---|---|
| Angular Misalignment | 0.9° |
| Axial Misalignment | -0.039" to +0.082" |
| Clamping Style Hub Max. Speed | 3600 RPM |
| Color | Red |
| Cubic Inches | 14.157 cu. in. |
| Dimension Cl | 0.14" |
| Dimension Th | 4/25" |
| Distance Between Spider And Hub Face (dimension Cl) | 0.14" |
| Length Through Bore | 2 1/5" |
| Locking Device Style Hub Max. Speed | 7200 RPM |
| Material | Urethane |
| Max. Temp. Range (f) | -40°F to +248°F |
| Normal Temp. Range | -30°F to +194°F |
|---|---|
| Outside Dia. | 4.13" |
| Radial Misalignment | 0.006" |
| Set Screw Style Coupling Location Size | 0.79" |
| Set Screw Style Hub Max. Speed | 4550 RPM |
| Set Screw Thread Size | 5/16"-18 |
| Size | 48 |
| Style | Solid |
| Temp. Range | -40°F to +248°F |
| Temperature | -30°F to +194°F |
| Thickness | 0.83" |
| Type | GS |
| Height (cm) | 2.11 |
|---|---|
| Length (cm) | 10.49 |
| Width (cm) | 10.49 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.099 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)