LOVEJOY 68514461450 CJ 38 92A YELLOW Jaw Coupling Spider, Open Center, Polyureathane, Yellow

Item: AK3MZH
Model: 68514461450
Cross Ref: CJ 38 92A YELLOW
Check Availability
In Stock.

Get it by Friday, Feb 13

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$27.40 /unit (ex. VAT)
This product can only be shipped in multiples of 5
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item CJ Series Spider
Angular Displacement
Angular Misalignment 0.9° to 1.3°
Axial Misalignment 0.039" to 252"
Color Yellow
Coupling Type Elastomeric Insert
Cubic Inches 7.045 cu. in.
Dimension S 1.57"
Displacement 0.07"
Distance Between Spider And Hub Face (dimension Cl) 3/25"
Hp Rating @ 1200 Rpm 32 hp
Hp Rating @ 1800 Rpm 45 hp
Inside Dia. 1 1/2"
Material Polyurethane
Max. Axial Displacement 0.07"
Max. Axial Misalignment 0.039" to 252"
Max. Parallel Misalignment 0.008" to 0.027"
Max. Radial Displacement 0.011"
Max. Radial Displacement (Δ Kr) 0.011"
Max. Temp. Range (f) -50°F to +248°F
Normal Temp. Range -40°F to +212°F
Outside Dia. 3.15"
Parallel Misalignment 0.008" to 0.027"
Set Screw Style Coupling Location Size 0.59"
Set Screw Thread Size 5/16"-18
Size 38
Style Open
Temp. Range -50°F to +248°F
Thickness 0.71"
Type CJ
Wind-up Angle At Max. Torque
Wind-up Angle At Nominal Torque 3.2°

Shipping Information

Height (cm) 1.8
Length (cm) 8
Width (cm) 8
Country Of Origin US
Weight (kg) 0.045

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site