-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | CJ Series Spider |
|---|---|
| Angular Displacement | 1.2° |
| Angular Misalignment | 0.9° to 1.3° |
| Axial Misalignment | 0.039" to 252" |
| Color | Blue |
| Coupling Type | Elastomeric Insert |
| Cubic Inches | 1.159 cu. in. |
| Dimension G | 0.63" |
| Dimension S | 1.02" |
| Displacement | 0.03" |
| Distance Between Spider And Hub Face (dimension Cl) | 2/25" |
| Hp Rating @ 1200 Rpm | 1 hp |
| Hp Rating @ 1800 Rpm | 3 hp |
| Inside Dia. | 0.71" |
| Material | Polyurethane |
| Max. Axial Displacement | 0.047" |
| Max. Axial Misalignment | 0.039" to 252" |
| Max. Parallel Misalignment | 0.008" to 0.027" |
|---|---|
| Max. Radial Displacement | 0.008" |
| Max. Radial Displacement (Δ Kr) | 0.008" |
| Max. Temp. Range (f) | -40°F to +248°F |
| Normal Temp. Range | -40°F to +212°F |
| Outside Dia. | 1.57" |
| Parallel Misalignment | 0.008" to 0.027" |
| Screw Size | #10-24 |
| Screw Thread Per Inch | #10-24 |
| Set Screw Style Coupling Location Size | 0.39" |
| Size | 19 |
| Style | Open |
| Temp. Range | -40°F to +248°F |
| Thickness | 0.47" |
| Type | CJ |
| Wind-up Angle At Max. Torque | 5° |
| Wind-up Angle At Nominal Torque | 3.2° |
| Height (cm) | 1.19 |
|---|---|
| Length (cm) | 3.99 |
| Width (cm) | 3.99 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)