LOVEJOY 68514449984 D12 LOWER BOOTS&TIES Universal Lower Boot, With Ties, Outside Diameter 2.59 In, Set Of 2, 2PK

Item: AK3WXX
Model: 68514449984
Cross Ref: 236GC0 / D12 LOWER BOOTS&TIES
21 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$680.30
10% off
$612.27 /pkg. of 2 (ex. VAT)
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
Item Universal Joint Boot
Boot Inside Diameter (in) 2"
Boot Outside Diameter (in) 2 9/16"
Boot Type Lower
Color Black
Coupling Size D-12
Depth 3 2/25"
Dimension J2 2.59"
For Use With D, Nb, & Dd Type Universal Joints
Height 2"
Includes Two Tie Wraps
Material Neoprene
Max. Speed 1750 RPM
Maximum Operating Temperature 212°F
Maximum Speed 1750 RPM
Minimum Operating Temperature -30°F
Number Of Bellows 3
Operating Temperature Range -30°F to +212°F
Outside Dia. 2"
Overall Length 3.08"
Quantity 2
Size D12
Style Lower Boots
Type Universal Joints Boots And Ties
Volume 12.32 cu. in.
Width 2"

Shipping Information

Height (cm) 5.08
Length (cm) 7.82
Width (cm) 5.08
Country Of Origin US
Weight (kg) 0.135

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site