-
Select Country
- Source Now
Get it by Monday, Feb 9
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
| Item | Universal Joint Boot |
|---|---|
| Color | Black |
| Depth | 1 8/25" |
| Dimension J2 | 1.06" |
| Height | 3/4" |
| Material | Neoprene |
| Max. Speed | 1750 RPM |
| Operating Temperature Range | -30°F to +212°F |
| Outside Dia. | 3/4" |
|---|---|
| Overall Length | 1 8/25" |
| Quantity | 2 |
| Size | D4 |
| Style | Lower Boots |
| Type | Universal Joints Boots And Ties |
| Volume | 0.7425 cu. in. |
| Width | 3/4" |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 3.35 |
| Width (cm) | 1.9 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)