-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | L Type Hub |
|---|---|
| Bore Size | 50 mm |
| Bore Type | Bored |
| Color | Metallic |
| Coupling Type | Jaw |
| Dimension G | 25.4 mm |
| Elastomeric Member | Buna N |
| Hp Rating @ 100 Rpm | 3 7/10 hp |
| Hp Rating @ 1200 Rpm | 44 2/5 hp |
| Hp Rating @ 1800 Rpm | 67 hp |
| Hp Rating @ 3600 Rpm | 133 1/5 hp |
| Hub Length | 80.77 mm |
| Hub Material | Cast Iron |
| Hub Type | 2 |
| Keyway | Keyway |
|---|---|
| Keyway Depth | 14 mm x 3.8 mm |
| Keyway Size | 14 mm x 3.8 mm |
| Keyway Width | 14 mm x 3.8 mm |
| Length Through Bore | 55.37 mm |
| Max. Bore | 65 mm |
| Max. Speed | 4200 RPM |
| Min. Bore | 19 mm |
| Nominal Torque | 264 N-m |
| Number Of Jaws | 3 |
| Outside Dia. | 127 mm |
| Overall Length | 135.64 mm |
| Set Screw Style Coupling Location Size | 25.4 mm |
| System Of Measurement | Metric |
| Height (cm) | 13.56 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| HS Code | 8483908040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)