-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AL Type Hub |
|---|---|
| Bore Size | 16 mm |
| Bore Type | Bored |
| Color | Silver |
| Coupling Type | Jaw |
| Dimension G | 19.05 mm |
| Elastomeric Member | Buna N |
| Hp Rating @ 100 Rpm | 33/50 hp |
| Hp Rating @ 1200 Rpm | 7 23/25 hp |
| Hp Rating @ 1800 Rpm | 11 9/10 hp |
| Hp Rating @ 3600 Rpm | 23 19/25 hp |
| Hub Length | 53.85 mm |
| Hub Material | Aluminum |
| Hub Type | 1 |
| Keyway | Keyway |
|---|---|
| Keyway Size | 5 mm x 2.3 mm |
| Length Through Bore | 34.8 mm |
| Max. Bore | 35 mm |
| Max. Speed | 7000 RPM |
| Min. Bore | 13 mm |
| Moment Of Inertia (solid) Wr2 | 1.207 lbs.-sq. in. |
| Nominal Torque | 47.11 N-m |
| Number Of Jaws | 3 |
| Outside Dia. | 64.3 mm |
| Overall Length | 88.9 mm |
| Set Screw Style Coupling Location Size | 11.18 mm |
| System Of Measurement | Metric |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 6.43 |
| Width (cm) | 6.43 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.252 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)