-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sleeve Coupling Flange |
|---|---|
| Bore Size | 28 mm |
| Bore Type | Finished Bore |
| Color | Gray |
| Coupling Size | 5S |
| Coupling Type | S Flex |
| Dimension Fl | 14.99 mm |
| Dimension Hd | 47.75 mm |
| Dimension L | 34.04 mm |
| Dimension P | 11.43 mm |
| Dimension Sl | 7.37 mm |
| Hp Rating @ 100 Rpm | 2/5 hp |
| Hp Rating @ 1200 Rpm | 4 3/5 hp |
|---|---|
| Hp Rating @ 1800 Rpm | 6 9/10 hp |
| Hp Rating @ 3600 Rpm | 13 7/10 hp |
| Keyway Size | 8 mm x 3.3 mm |
| Material | Cast Iron |
| Max. Bore | 1.188" |
| Max. Speed | 7600 RPM |
| Nominal Torque (with Epdm Sleeve) | 27.12 mm |
| Outside Dia. | 82.55 mm |
| Thread Size | 1/4"-20 |
| Torsional Stiffness | 916 lbs.-in./rad |
| Type | Coupling Flange |
| Height (cm) | 5.5 |
|---|---|
| Length (cm) | 8.26 |
| Width (cm) | 8.26 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.4545 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)