-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vibration Damping Mount |
|---|---|
| Application | Anti Vibration Mount |
| Contents | One Complete Unit |
| Dimension L | 2.87" |
| G Load Range | 494 lbs. to 1350 lbs. |
| Material | Natural Rubber |
| Mount Natural Frequency (g Min To G Max) | 5-3.5 Hz |
|---|---|
| Series | RAV D45 Series |
| Type | Anti Vibrating Mount |
| Unloaded Height (dim A) | 5.62" |
| Volume | 87.73848 cu. in. |
| Width | 5.43" |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)