-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vibration Damping Mount |
|---|---|
| Application | Anti Vibration Mount |
| Contents | One Complete Unit |
| Dimension L | 1.22" |
| G Load Range | 100 lbs. to 280 lbs. |
| Material | Natural Rubber |
| Mount Natural Frequency (g Min To G Max) | 7.5-5 Hz |
|---|---|
| Series | RAV D18 Series |
| Type | Anti Vibrating Mount |
| Unloaded Height (dim A) | 2.55" |
| Volume | 8.4951 cu. in. |
| Width | 2.71" |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)