-
Select Country
- Source Now
Get it by Monday, Mar 16
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
| Item | Universal Joint |
|---|---|
| Bore Depth | 1" |
| Bore Dia. | 1" |
| Bore Size | 3/4" |
| Bore Type | Finished Bore |
| Color | Metallic |
| Coupling Keyway Size | No Keyway |
| Joint Type | Lo Type |
| Keyway | Without Keyway |
| Keyway Size | No Keyway |
| Length Through Bore | 1" |
| Material | Steel |
|---|---|
| Max. Bore | 1" |
| Max. Operating Angle | 45° |
| Operating Temp. Range | -40°F to +400°F |
| Outside Dia. | 1 1/4" |
| Overall Length | 3 3/4" |
| Pin Outside Diameter | 1 11/25" |
| Style | Bored |
| System Of Measurement | Imperial |
| Type | Universal Joints LO |
| Height (cm) | 9.52 |
|---|---|
| Length (cm) | 2.84 |
| Width (cm) | 2.84 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.342 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)