LOVEJOY 68514417294 LOJ6B UJNT 1/2X1/2 N/KW N/SS Universal Joint, Length 2.94 Inch, Steel

Item: AK3WWQ
Model: 68514417294
Cross Ref: LOJ6B UJNT 1/2X1/2 N/KW N/SS
Check Availability
In Stock

Get it by Wednesday, Mar 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$73.99 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Universal Joint
Bore Depth 3/4"
Bore Dia. 0.62"
Bore Size 1/2"
Bore Type Finished Bore
Color Metallic
Coupling Keyway Size No Keyway
Joint Type Lo Type
Keyway Without Keyway
Keyway Size No Keyway
Length Through Bore 3/4"
Material Steel
Max. Bore 0.62"
Max. Operating Angle 45°
Operating Temp. Range -40°F to +400°F
Overall Length 2.94"
Pin Outside Diameter 22/25"
Style Bored
System Of Measurement Imperial
Type Universal Joints LO

Shipping Information

Height (cm) 7.47
Length (cm) 2.84
Width (cm) 2.84
Country Of Origin US
Weight (kg) 0.09

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site