-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | L Type Spider |
|---|---|
| Angular Misalignment | 0.5° |
| Bore Size | 1 5/8" |
| Chemical Resistance | Excellent |
| Color | Bronze |
| Coupling Type | Jaw |
| Cubic Inches | 8.217 cu. in. |
| Damping Capacity | None |
| Dimension A | 3.31" |
| Dimension B | 0.45" |
| Dimension W | 3/4" |
| Insert Material | Elastomer |
|---|---|
| Inside Dia. | 1.18" |
| Material | Bronze |
| Max. Bore | 1 5/8" |
| Max. Parallel Misalignment | 0.01" |
| Normal Temp. Range | -40°F to +450°F |
| Outside Dia. | 3.31" |
| Parallel Misalignment | 0.01" |
| Style | Open |
| Thickness | 3/4" |
| Torque | 2268 lbs.-in. |
Lovejoy 68514411727 jaw coupling spider is suitable for angular & parallel misalignment and provides excessive damping of vibrations. This unit is ideal for gears, pumps, compressors and generators.
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 8.41 |
| Width (cm) | 8.41 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.306 |
Axial misalignment means that the ends of each axis or shaft do not meet. They are parallel to each other and when fully extended, the ends do not come together. This type of misalignment is also known as 'end float' because the ends do not connect and seem to be in floated condition.
Jaw coupling hubs can link two rotating shafts while accommodating angular & parallel shaft misalignments and preventing metal-to-metal contact, hence providing electrical insulation. They feature a curved jaw profile that press fits with the spider to enable zero-backlash operation.
Jaw hubs are considered fail-safe because if the spider were to fail, the jaws of the two hubs interlock for direct power transmission and allow safe shutdown for maintenance.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)