-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | AL Type Hub |
|---|---|
| Bore Size | 7/8" |
| Bore Type | Bored |
| Color | Silver |
| Coupling Type | Jaw |
| Dimension G | 1/2" |
| Dimension Hd | 1.53" |
| Elastomeric Member | Buna N |
| Hp Rating @ 100 Rpm | 7/50 hp |
| Hp Rating @ 1200 Rpm | 1 17/25 hp |
| Hp Rating @ 1800 Rpm | 2 57/100 hp |
| Hp Rating @ 3600 Rpm | 5 1/25 hp |
| Hub Length | 1.31" |
| Hub Material | Aluminum |
| Hub Type | 2 |
| Keyway | Keyway |
|---|---|
| Keyway Depth | 3/16" x 3/32" |
| Keyway Size | 3/16" x 3/32" |
| Keyway Width | 3/16" x 3/32" |
| Length Through Bore | 0.81" |
| Max. Bore | 7/8" |
| Max. Speed | 11000 RPM |
| Min. Bore | 1/4" |
| Moment Of Inertia (solid) Wr2 | 0.121 lbs.-sq. in. |
| Nominal Torque | 90 lbs.-in. |
| Number Of Jaws | 3 |
| Set Screw Style Coupling Location Size | 0.31" |
| System Of Measurement | Imperial |
| Thread Size | 1/4"-20 |
| Height (cm) | 5.38 |
|---|---|
| Length (cm) | 3.89 |
| Width (cm) | 3.89 |
| HS Code | 8483908010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)