-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vacuum Hose Segment Pack |
|---|---|
| Color | Blue |
| Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
| Compatible Media | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
| For Use With | 2 1/2" Vacuum Hose |
| Hose Segment Length | 1 ft. |
| Includes | 20 Segments |
| Loc-line System Size | 2 1/2" |
|---|---|
| Material | Acetal Copolymer |
| Material Of Construction | Acetal Copolymer |
| Overall Hose Length | 20 ft. |
| Product Type | Hose Segments |
| Resistance Properties | Corrosion Resistant, Water Resistant |
| Temperature Rating - Maximum | 170°F |
| Height (cm) | 32 |
|---|---|
| Length (cm) | 38.61 |
| Width (cm) | 31.24 |
| HS Code | 3917320050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.419 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)