-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 50 Ft. Coil Hose |
|---|---|
| Color | Blue |
| Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
| Compatible Media | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
| Flow Rate - Maximum | 250 GPH |
| For Use With | 1/4 In Hose |
| Hose Inside Dia. | 1/4" |
| Hose Segment Length | 50 ft. |
| Includes | Element Clamps |
| Loc-line System Size | 1/4" |
|---|---|
| Material | Acetal Copolymer |
| Material Of Construction | Acetal Copolymer |
| Overall Hose Length | 50 ft. |
| Pressure Rating - Maximum | 55 psi |
| Product Type | Coil Hose |
| Resistance Properties | Corrosion Resistant, Water Resistant |
| Temperature Rating - Maximum | 170°F |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 17.78 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.9665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)