-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flex Hose Assembly Pliers |
|---|---|
| Hose Inside Dia. | 3/4" |
| Loc-line System Size | 3/4" |
| Material | Acetal Copolymer |
|---|---|
| Material Of Construction | Acetal Copolymer |
| Product Type | Assembly Pliers |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 11.43 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)