-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Assembly Pliers |
|---|---|
| Hose Inside Dia. | 1/4" |
| Loc-line System Size | 1/4" |
| Material | Acetal Copolymer |
|---|---|
| Material Of Construction | Acetal Copolymer |
| Product Type | Assembly Pliers |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 18.03 |
| Width (cm) | 6.35 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)