-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 3/8" NPT Connector |
|---|---|
| Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
| For Use With | 1/2 In Loc-Line Systems |
| Hose Inside Dia. | 1/2" |
| Material | Acetal |
|---|---|
| Material Of Construction | Acetal Copolymer |
| Number Of Pieces | 4 |
| Resistance Properties | Corrosion Resistant, Water Resistant |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 5.08 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)