-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 1/8" NPT Connector |
|---|---|
| Available In | Acid Resistant Polyester |
| Color | Orange |
| Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
| Compatible Media | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
| End 1 Non-threaded Size | 1/4" |
| End 2 Thread Gender | Male |
| End 2 Thread Size | 1/8" |
| End 2 Thread Type | NPT |
| Fitting Size | 1/4" LOC Line x 1/8" MNPT |
| Flow Rate - Maximum | 250 GPH |
| For Use With | 1/4 In Loc-Line Systems |
|---|---|
| Hose Inside Dia. | 1/4" |
| Material | Acetal |
| Material Of Construction | Acetal Copolymer |
| Number Of Pieces | 4 |
| Overall Length | 1.04" |
| Pressure Rating - Maximum | 110 psi |
| Product Type | Connector |
| Resistance Properties | Corrosion Resistant, Water Resistant |
| Temperature Rating - Maximum | 170°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 2.54 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)