-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | High Precision Drill Chuck |
|---|---|
| Accessory Type | High Precision |
| Application | Drill Presses With High Accuracy, Jig Bore Machines, Mills Where The Application Requires Higher Feed Rates |
| Bearing Type | Ball |
| Capacity Min. | 0.012" |
| Chuck Diameter | 1 1/2" |
| Chuck Type | High Precision |
| Closed Length | 2 23/25" |
| Compatible Tool Type | High-Accuracy Drill Presses, Jig Borers, Milling Machines And Production Drilling Equipment |
| Construction | Steel |
| Drill Bit Shank Capacity | 5/16" to 1/64" |
| Drill Bit Shank Capacity (decimal Equivalent) | 0.3125 to 0.0156 |
| Drill Bit Shank Capacity (fractional Inch) | 5/16" to 1/64" |
| Features | Self-Tightening Mechanism Automatically Increases The Clamping Forces In Proportion To The Increase In Torque During The Drilling Operation |
| Finish | Hardened |
| For Max Drill Bit Shank Size | 1/64" |
|---|---|
| For Min Drill Bit Shank Size | 5/16" |
| Keying | Keyless |
| Material | Steel |
| Max. Capacity | 0.315" |
| Max. Drill Capacity | 1/64" |
| Min. Drill Capacity | 5/16" |
| Mounting Size | JTS2 |
| Mounting Type | Internal Jacobs Taper |
| Open Length | 2 16/25" |
| Overall Length | 2.913" |
| Product Type | Drill Chuck |
| Series | JKP Series |
| T.i.r. Tolerance | 0.0016" |
| Turn Direction | CW |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 7.87 |
| HS Code | 8466100175 |
|---|---|
| Country Of Origin | ES |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)