-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | High Precision Drill Chuck |
|---|---|
| Accessory Type | High Precision |
| Application | Drill Presses With High Accuracy, Jig Bore Machines, Mills Where The Application Requires Higher Feed Rates |
| Bearing Type | Ball |
| Capacity Min. | 0.0" |
| Chuck Type | High Precision |
| Closed Length | 1.87" |
| Construction | Steel |
| Features | Self-Tightening Mechanism Automatically Increases The Grip In Proportion To The Increase In Torque During Drilling |
|---|---|
| Keying | Keyless |
| Material | High Speed Steel |
| Max. Capacity | 0.118" |
| Max. Drill Capacity | 1/8" |
| Min. Drill Capacity | 1/8" |
| Open Length | 1.73" |
| Overall Length | 1.87" |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 8.13 |
| HS Code | 8466100175 |
|---|---|
| Country Of Origin | ES |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)