-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pump |
|---|---|
| Amps | 6.3A |
| Base Material | Plastic |
| Cord Length | 16 ft. |
| Duty Cycle | Continuous |
| Frequency | 60 Hz |
| Height | 8.1" |
| Housing Material | Plastic |
| Hp | 93/100 hp |
| Inlet Type | Screened |
| Length | 11" |
| Max. Flow Rate | 50 GPM |
|---|---|
| Max. Flow Rate @ 1 Ft. | 58.33 GPM |
| Max. Head | 29.5 ft. |
| Nameplate Voltage | 115V AC |
| Outlet Size | 1 1/4" |
| Outlet Type | FNPT |
| Phase | 1 |
| Series | WGP Series |
| Wattage | 700 W |
| Width | 6.35" |
| Country Of Origin | IT |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)