-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fountain Pump |
|---|---|
| Amps | 6.3A |
| Cord Length | 16 ft. |
| Discharge Size | 1 1/4" |
| Discharge Type | NPT |
| Duty Cycle | Continuous |
| Features | Removable Pre Filter For Cleaning |
| Flow Rate (maximum) | 71.3 GPM |
| Frequency | 60 Hz |
| Full Load Amps | 6.3A |
| Height | 8.1" |
| Housing Material | Plastic |
| Hp | 5/8 hp |
| Inlet Fitting Size | 1 1/4" |
| Inlet Size | 1 1/4" |
| Inlet Type | FNPT |
| Intake Size | 1 1/4" |
| Intake Type | NPT |
| Length | 11" |
| Manufacturer Warranty Length | 3 yrs. |
| Max. Flow Rate | 66.6 GPM |
| Max. Flow Rate @ 1 Ft. | 71.3 GPM |
| Max. Flow Rate @ 10 Ft. | 58.3 GPM |
| Max. Flow Rate @ 15 Ft. | 47.5 GPM |
| Max. Flow Rate @ 20 Ft. | 2200 GPH |
|---|---|
| Max. Flow Rate @ 30 Ft. | 0 GPM |
| Max. Head | 30 ft. |
| Max. Solid Dia. | 3/8" |
| Maximum Flow Rate @ 20 Feet Of Head | 36.6 GPM |
| Maximum Flow Rate @ 5 Feet Of Head | 66.7 GPM |
| Min. Flow Rate | 22.8 GPM |
| Min. Head | 1 ft. |
| Nameplate Voltage | 120V AC |
| Outlet Size | 1 1/4" |
| Outlet Type | NPT |
| Overall Height | 8.1" |
| Overall Length | 11" |
| Overall Width | 6 2/5" |
| Pump Housing Material | Plastic |
| Pump Material | Polypropylene |
| Pump Type | Fountain Pump |
| Series | WGP Series |
| Solid Diameter (maximum) | 0.38" |
| Standards | Ccsaus Listed |
| Submersible | Yes |
| Warranty | 3 yrs. |
| Width | 6 2/5" |
| Height (cm) | 37.08 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 19.05 |
| HS Code | 8413702090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.905 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)