-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | 3 Sided Raised Mesh Box Truck |
|---|---|
| Caster Brake Type | No Brake Included |
| Caster Configuration, Wheel Configuration | (2) Rigid, (2) Swivel |
| Caster Core Material | Polyurethane |
| Caster Dia. | 6" |
| Caster Frame Material | Steel |
| Caster Inside Bolt Hole Spacing | 2 9/16" x 2 3/16" |
| Caster Material | Non Marking Polyurethane |
| Caster Mounting Height | 7 1/2" |
| Caster Mounting Plate Bolt Hole Pattern | 3" x 3" |
| Caster Mounting Plate Size | 4" x 4.5" |
| Caster Mounting Type | Plate |
| Caster Outside Bolt Hole Spacing | 4 1/16" x 3 1/2" |
| Caster Wheel Dia. | 6" |
| Caster Wheel Material, Tread Material | Polyurethane |
| Caster Wheel Type | Standard |
| Caster Wheel Width | 2" |
| Caster Width | 2" |
| Caster/wheel Mounting Location | Standard |
| Color | Gray |
| Construction | Steel |
| Finish | Powder Coated |
| Gauge | 12 ga., 14 ga. |
|---|---|
| Handle Height | 40" |
| Handle Type | Flat |
| Inside Height | 20" |
| Inside Length | 36" |
| Inside Width | 24" |
| Lid Type, Cover Type | No Lid |
| Lip Height | 20" |
| Lip Style | 3-Sided Lipped |
| Material | Steel |
| Number Of Caster Wheels | 4 |
| Number Of Casters | 4 |
| Number Of Shelves | 1 |
| Number Of Sides | 3 |
| Overall Height | 40" |
| Overall Length | 41" |
| Overall Lxwxh | 41" x 24" x 40" |
| Overall Width | 24" |
| Shelf Adjustability | Fixed |
| Shelf Width | 24" |
| Side Panel Construction | Expanded Metal |
| Top Shelf Construction | Solid |
| Height (cm) | 101.6 |
|---|---|
| Length (cm) | 104.14 |
| Width (cm) | 60.96 |
| HS Code | 8716805010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 45.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)