-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | 3 Sided Raised Mesh Box Truck |
|---|---|
| Bottom Shelf Construction | Solid |
| Caster Brake Type | Side Pedal Brake |
| Caster Dia. | 5" |
| Caster Material | Non Marking Polyurethane |
| Caster Wheel Dia. | 5" |
| Caster Wheel Width | 1 1/4" |
| Caster Wheel/tread Material | Polyurethane |
| Caster Width | 1 1/4" |
| Caster/wheel Configuration | (2) Rigid, (2) Swivel With Brake |
| Caster/wheel Mounting Location | Standard |
| Color | Gray |
| Finish | Powder Coated |
| Gauge | 14 ga. |
| Handle Type | Flat |
|---|---|
| Lid/cover Type | No Lid |
| Load Capacity | 1200 lbs. |
| Material | Steel |
| Number Of Caster Wheels | 4 |
| Number Of Casters | 4 |
| Number Of Shelves | 2 |
| Number Of Sides | 3 |
| Overall Height | 40 1/8" |
| Overall L X W X H | 42 1/2" x 24 3/8" x 40 1/8" |
| Overall Length | 42 1/2" |
| Overall Width | 24 3/8" |
| Shelf Adjustability | Fixed |
| Side Panel Construction | Solid |
| Height (cm) | 101.6 |
|---|---|
| Length (cm) | 104.14 |
| Width (cm) | 60.96 |
| HS Code | 8716805010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 41.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)