-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Modular Drawer Cabinet |
|---|---|
| Base Type | Frame |
| Cabinet Color | Classic Blue |
| Cabinet Storage Components | Drawers |
| Color | Blue |
| Cover Material | Plastic |
| Drawer Access | Single |
| Drawer Capacity | 440 lbs. |
| Drawer Height | 2", 3" |
| Drawer Inside Height | (4) 2", (6) 3" |
| Drawer Inside Hxwxd | (4) 2" x 23 5/8" x 24", (6) 3" x 23 5/8" x 24" |
| Drawer Load Rating | 440 lbs. |
|---|---|
| Finish | Powder Coat |
| Handle Material | Steel |
| Handle Type | Full Width Recessed |
| Material | Steel |
| Number Of Compartments Per Drawer | (2) 16, (2) 20, (2) 24, (2) 36, (2) 9 |
| Number Of Drawers | 10 |
| Overall Depth | 28 1/2" |
| Overall Height | 39 3/8" |
| Total No. Of Compartments | 138 |
| Work Surface Material | Steel |
| Height (cm) | 127 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 81.28 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 292.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)