-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mobile Workbench Cabinet |
|---|---|
| Adjustable Dividers | No |
| Base Type | Casters |
| Cabinet Color | Classic Blue |
| Cabinet Finish | Powder Coated |
| Cabinet Material | Steel |
| Cabinet Storage Components | Drawers |
| Cabinet Style | Drawer |
| Caster Dia. | 6" |
| Caster Type | (2) Rigid, (2) Swivel |
| Color | Blue |
| Drawer Access | Single |
| Drawer Depth | 24" |
|---|---|
| Drawer Height | 2", 3", 5", 7" |
| Drawer Hxwxd | 3" x 18" x 24", 5" x 18" x 24", 7" x 18" x 24", 2" x 18" x 24" |
| Drawer Inside Height | (1) 5", (1) 7", (2) 2", (2) 3" |
| Drawer Load Rating | 165 lbs. |
| Material | Steel |
| Number Of Drawers | 5 |
| Overall Depth | 28 1/2" |
| Overall Height | 35 1/2" |
| Overall Length | 28 1/2" |
| Overall Width | 22 1/4" |
| Work Surface Material | Rubber Mat |
| Height (cm) | 104.65 |
|---|---|
| Length (cm) | 76.45 |
| Width (cm) | 63.5 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 131.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)