-
Select Country
- Source Now
Get it by Wednesday, Mar 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mobile Workbench Cabinet |
|---|---|
| Adjustable Dividers | Yes |
| Base Type | Casters |
| Cabinet Color | Gray |
| Cabinet Finish | Powder Coated |
| Cabinet Material | Steel |
| Cabinet Storage Components | Drawers |
| Cabinet Style | Drawer |
| Caster Dia. | 6" |
| Color | Gray |
| Drawer Access | Single |
| Drawer Handle Type | Tubular |
| Drawer Height | 2", 3", 5", 9" |
| Drawer Hxwxd | 5" x 36" x 18", 9" x 36" x 18", 2" x 36" x 18", 3" x 36" x 18" |
| Drawer Inside Height | (1) 5.12", (1) 9.06", (2) 2.17", (2) 3.15" |
|---|---|
| Drawer Load Rating | 440 lbs. |
| Drawer Width | 36" |
| Finish | Powder Coat |
| Handle | Tubular |
| Load Capacity | 440 lbs. |
| Lock Type | Keyed |
| Material | Steel |
| Number Of Compartments | 74 |
| Number Of Compartments Per Drawer | (1) 12, (1) 6, (2) 15, (2) 18 |
| Number Of Drawers | 6 |
| Overall Depth | 22 1/2" |
| Overall Width | 40 1/4" |
| Work Surface Material | Rubber Mat |
| Height (cm) | 116.84 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 106.68 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 173.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)