LINCOLN G400 Grease Pump 25 To 50 Lb. Buckets

Item: AF2NNP
Model: G400
Cross Ref: 6WB32
18 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$96.20
10% off
$86.58 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Grease Pump
Hose Length 4 ft.
Material Aluminum, Carbon Steel, Nitrile, Polyurethane
Volume Per Stroke 1.5 oz.

Product Details

    • Drum Cover Dia. (12")
    • Grease Pump Operation (Lever)

Shipping Information

Height (cm) 8.38
Length (cm) 51.31
Width (cm) 33.78
HS Code 8413500090
Country Of Origin IN
Weight (kg) 2.7675

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site