-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grease Coupler |
|---|---|
| Compatible With Brand | Skf |
| Compatible With Manufacturer Model Number | 1013, 1132, 1133, 1134, 1142, 1145, 1147, 1148, 1151, 1292 |
| Max. Pressure | 6000 psi |
|---|---|
| Product Type | Hydraulic Coupler |
| Type | Hydraulic |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 7.11 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)