-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grease Fitting Tool |
|---|---|
| Compatible Product Type | Angle Fittings, Hex Fittings, Straight Fittings |
| Connection Thread Size | 1/4" |
| Fitting End Size | 1/8" to 28" |
|---|---|
| Fitting End Type | FNPT |
| Product Type | Zerk Extractor |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 8.89 |
| HS Code | 8424901000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)