-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flux Cored Nozzle |
|---|---|
| Bore Diameter | 1/2" |
| Color | Copper |
| Compatible With Brand | Lincoln |
| Compatible With Series | Magnum 300, Magnum 400 |
| Connection Type | Threaded |
| Duty Rating | Standard Duty |
| Features | Gas Nozzle Fixed |
| For Contact Tip Series | Magnum 400A |
| For Mig Gun Model | K1722-2, K1802-1, K2286-1, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-21, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, K541-3, K575-2 |
| For Mig Gun Series | Magnum 300, Magnum 400 |
|---|---|
| For Use With | Lincoln Electric Wire Feed Welders |
| Insulation Type | Self Insulated |
| Maximum Amperage | 400A |
| Nozzle Series | MAGNUM 400A Series |
| Nozzle Shape | Conical |
| Nozzle To Tip Relationship | Flush |
| Process | Mig Welding (GMAW) |
| Size | 1/2" |
| Wire Size | 1/2" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 2.54 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.099 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)