-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flux Cored Nozzle |
|---|---|
| Bore Dia. | 0.37" |
| Color | Black |
| Compatible With Brand | Lincoln |
| Compatible With Series | Magnum 100L |
| Connection Type | Threaded |
| Duty Rating | Standard Duty |
| Features | Gasless Nozzle |
| For Contact Tip Series | Magnum 100A |
| For Gas Diffuser Number | KP35-50 |
| For Mig Gun Model | K530-3, K530-5, K530-6 |
|---|---|
| For Mig Gun Series | Magnum 100L |
| For Use With | Lincoln Electric'S Magnum 100 Gun And Cable. |
| Inside Dia. | 0.37" |
| Material | PTFE |
| Maximum Amperage | 100A |
| Nozzle Series | MAGNUM 100A Series |
| Nozzle Shape | Tapered |
| Nozzle To Tip Relationship | Fixed Flush |
| Process | Flux Cored Welding (Fcaw) |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 2.54 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)