-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Amptrol |
|---|---|
| Attachment Type | Hook And Loop |
| Cable Length | 25 ft. |
| Color | Black, Gray, Red |
| Connection Type | Wired |
| Control Type | Fingertip Control |
| Features | Compatible With Power Sources With 6-Pin Remote Connection |
| Fingertip Switch Type | Rotary Track |
| Fits Brand | Lincoln |
|---|---|
| For Welder Model | K1288-17, K1288-18, K1288-22, K1288-28, K1308-12, K1308-25, K1726-5, K1727-4, K1728-13, K1728-5, K1728-6, K1845-1, K2382-4, K2382-5, K2403-2, K2409-5, K24467-1, K2533-1, K2619-1, K2619-2, K2622-1, K2622-2, K2937-1, K3239-2, K3242-2, K3425-1, K3459-1, K3534-1, K3607-1, K3928-1, K3945-1, K3963-1, K4089-1, K4090-1, K4107-2, K4166-1, K4263-1, K4264-1, K4271-1, K4272-1, K4273-1, K4340-1, K4343-2, K4382-1, K4832-1, K5126-1 |
| Includes | 25 ft. Remote Current Control, 6-Pin Plug Connection And Hook And Loop Straps |
| Plug Type | 6-Pin (Lincoln) |
| Process | TIG Welding (GTAW) |
| Switch Type | Rotary Track |
| Type | Wired Fingertip Control |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 23.62 |
| HS Code | 8544429000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)