-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Arc Start Switch |
|---|---|
| Cable Length | 25 ft. |
| Color | Black |
| Connection Type | Wired |
| Control Type | Fingertip Control |
| Features | Attaches To The Tig Torch For Convenient Finger Control, Needed If An Amptrol Is Not Used When Tig Welding |
| Fingertip Switch Type | Pushbutton |
| Fits Brand | Lincoln |
| For Welder Model | K1728-13, K1728-5, K1728-6, K1845-1, K2403-2, K2533-1, K2619-1, K2619-2, K2622-1, K2622-2, K3198-1, K3201-1, K3202-1, K3425-1, K3607-1, K3945-1, K3955-1, K4089-1, K4090-1, K4263-1, K4264-1, K4271-1, K4272-1, K4273-1, K4340-1, K4467-1, K5126-1 |
|---|---|
| For Welder Series | Classic 300D Series, Flextec 450 Series, Invertec V160-T Series, Invertec V205-T Ac/Dc Series, Invertec V205-T Dc Series, Invertec V350-Pro Series, Power MIG 350Mp Series, Power Wave C300 Series, Precision TIG 225 Series, Precision TIG 275 Series, Precision TIG 375 Series, Sae-500 Series, Square Wave TIG 175 Series |
| Includes | 25 ft. Cable And 6-Pin Plug Connector |
| Plug Type | 6-Pin (Lincoln) |
| Process | TIG Welding (GTAW) |
| Switch Type | Pushbutton |
| Type | Wired Fingertip Control |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 14.99 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)