-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Halters |
|---|---|
| Cable Diameter | Not Applicable |
| Cable Type | Webbed Restraint |
| Eye Type | Choker |
| For Maximum Hose Pressure | 750 psi @ 2" Id |
| For Maximum Hose Size | 6" |
| For Minimum Hose Size | 2" |
| For Use On | Hydraulic Hose, Pneumatic Hose, Water Hose |
| For Use With | Hose Connections |
| Hose I.d. | 2" to 6" |
| Hose Inside Dia. | 2" to 6" |
|---|---|
| Length | 64" |
| Material | Nylon |
| Max. Working Pressure | 750 @ 2" |
| Number Of Plies | 2 |
| Overall Length | 64" |
| Pressure Level | 300 psi to 999 psi |
| Safety Cable Type | Web Safety Halter |
| Whip Check Cable Type | Hose To Hose |
| Standards | CANADA OHS, MSHA, OSHA |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 11.43 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1845 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)