-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Halters |
|---|---|
| Cable Diameter | Not Applicable |
| Cable Type | Webbed Restraint |
| Eye Type | Choker |
| For Maximum Hose Pressure | 3300 psi @ 1" Id |
| For Maximum Hose Size | 4" |
| For Minimum Hose Size | 1" |
| For Use On | Hydraulic Hose, Pneumatic Hose, Water Hose |
| For Use With | Hose Connections |
| Hose I.d. | 1" to 4" |
| Hose Inside Dia. | 1" to 4" |
|---|---|
| Length | 44" |
| Material | Nylon |
| Max. Working Pressure | 3300 @ 1" |
| Number Of Plies | 2 |
| Overall Length | 44" |
| Pressure Level | 3001 psi |
| Safety Cable Type | Web Safety Halter |
| Whip Check Cable Type | Hose To Hose |
| Standards | CANADA OHS, MSHA, OSHA |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 9.14 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)