-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Web Sling |
|---|---|
| Basket Hitch Capacity | 6400 lbs. |
| Basket Hitch Capacity @ 30 Degrees | Not Applicable |
| Basket Hitch Capacity @ 45 Degrees | Not Applicable |
| Basket Hitch Capacity @ 60 Degrees | Not Applicable |
| Choker Hitch Capacity | 2500 lbs. |
| Coating Type | Latex |
| Color | Yellow |
| End Type | Flat Eye |
| Eye Length | 8 1/2" |
| Fitting Material | Not Applicable |
| Hitch Type | Basket, Choker, Vertical |
| Hook Attachment Type | Not Applicable |
| Hook Opening Width | Not Applicable |
| Includes | Web Sling Safety Bulletin Rev 3 11 |
| Length | 10 ft. |
| Master Link Inside Length | Not Applicable |
| Master Link Inside Width | Not Applicable |
| Material | Nylon |
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | -60°F |
| Number Of Chains | 1 |
| Number Of Legs | 1 |
|---|---|
| Number Of Plies | 2 |
| Overall Width | 1" |
| Primary Feature | General Purpose |
| Reinforcement Properties | Abrasion Resistant Treatment |
| Resistance Properties | Abrasion Resistant |
| Sling Length | 10 ft. |
| Sling Material | Nylon |
| Sling Type | Type 3 |
| Sling Width | 1" |
| Tag Attachment Type | Partially Sewn |
| Tag Features | None |
| Tag Type | Standard Tag |
| Thickness | 1/8" |
| Type | Flat Eye And Eye |
| Vertical Hitch Capacity | 3200 lbs. |
| Wear Resistant Cover | None |
| Web Grade | Heavy Duty |
| Width | 1" |
| Yarn Coating | Latex |
| Capacity Indicators | None |
| standard | ASME B30.9, OSHA 1910.184, WSTDA |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 23.88 |
| Width (cm) | 17.27 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)