-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Web Sling |
|---|---|
| Capacity Indicators | Striped |
| Choker Hitch Capacity | 2500 lbs. |
| Coating Type | Latex |
| Color | Yellow |
| End Type | Twisted Eye |
| Eye Length | 8 1/2" |
| Hitch Type | Basket, Choker, Vertical |
| Length | 15 ft. |
| Material | Polyester |
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | -60°F |
| Number Of Legs | 1 |
| Number Of Plies | 2 |
| Reinforcement Properties | Abrasion Resistant Edges, Cut Resistant Edges |
| Resistance Properties | Cut Resistant |
| Sling Length | 15 ft. |
|---|---|
| Sling Material | Polyester |
| Sling Type | Type 4 |
| Sling Width | 1" |
| Tag Attachment Type | Partially Sewn |
| Tag Features | None |
| Tag Type | Standard Tag |
| Temp. Range | 200°F |
| Thickness | 1/8" |
| Type | Twisted Eye And Eye |
| Vertical Hitch Capacity | 3200 lbs. |
| Wear Resistant Cover | None |
| Web Grade | Heavy Duty |
| Width | 1" |
| Yarn Coating | Latex |
| standard | ASME B30.9, OSHA 1910.184, WSTDA |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 15.24 |
| HS Code | 6307909995 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)