-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cargo Strap |
|---|---|
| Adjustment Type | Ratchet |
| Body Material | Polyester |
| Breaking Strength | 2100 lbs.-in. |
| Color | Black |
| End Material | Steel |
| End Type | Wire-Hook, Keeper |
| Fixed End Length | 18" |
| Hardware Material | Steel Minihand |
| Length | 15 ft. |
|---|---|
| Overall Length | 15 ft. |
| Strap Material | Polyester |
| Strap Width | 1" |
| Webbing Style | General Purpose |
| Width | 1" |
| Working Load Limit | 700 lbs. |
| Standards | CVSA, FMCSA, US DOT |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 8.89 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)