-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cargo Strap |
|---|---|
| Adjustment Type | Ratchet |
| Body Material | Polyester |
| Breaking Strength | 5000 lbs.-in. |
| Cargo Tie Down Adjustment | Ratchet |
| Cargo Tie Down End Material | Steel |
| Cargo Tie Down End Type | Flat Hook |
| Cargo Tie Down Material | Polyester |
| Cargo Tie Down Width | 2" |
| Color | Yellow |
| End Material | Steel |
| End Type | Flat-Hook |
| Features | Not Applicable |
| Fitting Style | Flat Hook |
| Fixed End Length | 16" |
| For Use With | Trailers, Trucks, Vans |
|---|---|
| Hardware Material | Heavy Duty Steel |
| Item - Cargo Tie Downs | Tie Down Strap |
| Length | 27 ft. |
| Overall Length | 27 ft. |
| Overall Width | 2" |
| Strap Material | Polyester |
| Strap Width | 2" |
| Tie Down Material | Polyester |
| Warranty | Not Applicable |
| Webbing Style | General Purpose |
| Width | 2" |
| Working Load Limit | 1600 lbs. |
| Standards | CVSA, FMCSA, US DOT |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 17.78 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.98 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)