-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wire Rope Sling |
|---|---|
| Basket Hitch Capacity | 5800 lbs. |
| Choker Hitch Capacity | 2200 lbs. |
| End Type | Swaged Eye, Woven Eye |
| Eye Length | 6" |
| Hitch Type | Basket, Choker, Vertical |
| Length | 6" |
| Material | Steel |
| Maximum Operating Temperature | 400°F |
| Minimum Operating Temperature | -60°F |
| Number Of Legs | 1 |
| Resistance Properties | Abrasion Resistant |
| Rope Coating Type | Uncoated |
| Rope Core Type | IWRC |
|---|---|
| Rope Dia. | 3/8" |
| Safety Bulletin | Wire Rope Safety Bulletin |
| Sling Length | 6 ft. |
| Sling Material | Steel |
| Sling Style | Eye And Eye Sling |
| Sling Type | Eye And Eye |
| Source Of Supply | Globally Sourced |
| Standards | OSHA |
| Temp. Range | -60°F to +400°F |
| Terminal Dia. | 3/8" |
| Vertical Hitch Capacity | 2800 lbs. |
| Wire Rope Strand Classification | 6 x 19 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 39.37 |
| Width (cm) | 33.02 |
| HS Code | 7312102000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)