-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mixing Valve |
|---|---|
| Body Material | Bronze |
| Cold Inlet Temp. | +40°F to +85°F |
| Connection Type | Sweat x Sweat |
| Flow Rate | 22 GPM |
| Hot Inlet Temp. | +120°F to +200°F |
| Hot Inlet Temp. Range | 120°F to 200°F |
| Includes | Check Stops |
| Includes Temperature Gauge | Yes |
| Inlet (cold) Temperature Range | 40°F to 85°F |
| Inlet Connection Size | 3/4" |
| Inlet Size | 3/4" |
|---|---|
| Max. Operating Pressure | 125 psi |
| Outlet Connection Size | 3/4" |
| Outlet Temperature Range | 90°F to 140°F |
| Outlet Type | NPT |
| Overall Height | 3" |
| Overall Width | 6" |
| Seal Material | NBR |
| Temp. Range | +90°F to +140°F |
| Valve Type | Thermostatic |
| Standards | ASSE 1017 |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
| HS Code | 8481809015 |
|---|---|
| Weight (kg) | 2.5965 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)